Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, T, 2In W, 5In L, PK20
Mfr # 104440
Zoro # G4965396
product price: $32.99
/pk 20, $1.65/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Cut Shape T
- Performance Temp. 0 Degrees to 130 Degrees F
- Thickness 8 mil
- Pattern Solid
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104440
- Zoro # G4965396
- UPC # 754473162184
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 5 in |
Width | 2 in |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 5 in |
Imperial Tape Length | 5 in |
Description
Floor Marking Tape, T, Solid, Black, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, White (6FXW3)
- NORTHSIDE Size 13 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX130XXX)
- MCR SAFETY Reg Weight 100 per Cotton Nat.Me, PK12 (9510MM)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL7X001200)
- BRADY Floor Tape, Pink/Yellow, 3 inx100 ft, Roll (170001)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104437)
- BRADY Floor Tape, Red/White, 3 inx100 ft, Roll (170072)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104441)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104446)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- 3M Floor Marking Tape, 1In W, 108 ft. L, Red (471)
- Brady Marking and Warning Tapes