Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, T, 2In W, 5In L, PK20
Mfr # 104438
Zoro # G4916091
product price: $32.55
/pk 20, $1.63/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 8 mil
- Pattern Solid
- Legend No Legend
- Retroreflective Grade Non-Reflective
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104438
- Zoro # G4916091
- UPC # 754473162160
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Tape Strip Length | 5 in |
Imperial Tape Length | 5 in |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 5 in |
Description
Floor Marking Tape, T, Solid, Blue, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 5 (XAN1P/9180AP131-05)
- SOUND SEAL Acoustic Panel, Fabric, Blue, 8 sq. ft. (FWP24B)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RR)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104344)
- BRADY Floor Marking Tape, Blue, 3"W, 100ft (177023)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104371)
- BRADY ToughStripe Cold Floor Marking Tape 4in X 100' Polyester Red (152750)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- Brady Marking and Warning Tapes