Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, T, 2In W, 5In L, PK20
Mfr # 104436
Zoro # G6051753
product price: $29.29
/pk 20, $1.46/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Tape Color Red
- Width 2 in
- Tape Strip Length 5 in
- Material Polyester
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104436
- Zoro # G6051753
- UPC # 754473162146
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Tape Strip Length | 5 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 in |
Imperial Tape WxL | 2 in x 5 in |
Description
Floor Marking Tape, T, Solid, Red, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Alum., Red, Key Alike, PK3 (ALU-RED-76ST-KA3PK)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 5/16" (25689)
- BRADY Identification Label, 1-1/2In H, PK500, 30664 (30664)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K121-BLK MED REG)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104456)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Blue (170621)
- BRADY Floor Marking Tape, Right Foot, Yellow (121406)
- BRADY Floor Marking Tape, Dot, 3-1/2In D, PK350 (104402)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104410)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104371)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236W STD ORG)
- Brady Marking and Warning Tapes