Shop All Equipment & Container Labels
Brady
Floor Marking Tape, Square, 3 In.W, 100 ft.
Mfr # 121368
Zoro # G7593686
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend CAUTION ESD AREA
- Material Polyester
- Width 3 in
- Glow-in-the-Dark No
- Performance Temp. 40 Degrees to 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121368
- Zoro # G7593686
- UPC # 754473707330
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 3 in |
Roll Length | 100 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 3 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend CAUTION ESD AREA, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 10, 1 Pair - Pkg Qty 12 (288187)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911715)
- KLEENGUARD G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair (97273)
- KENT SAFETY Life Vest, Elite Dual-Sized, 4XL/7XL (150200-200-110-23)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- BRADY Label, GHS Corrosive, Vinyl, 4/Sheet (118841)
- BRADY Gauge Marking Label, 10x9, Yellow (30699)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- BRADY Label, GHS Severe Toxic, Vinyl, 4/Sheet (118847)
- BRADY Drum Label, 6in. dia., Semi-Glss Ppr, PK100 (60363)
- BRADY Safety Poster, Laminated Paper, English (133209)
- Brady Equipment & Container Labels