Shop All Marking and Warning Tapes
Brady
Floor Marking Tape Roll, Orange, 2In W
Mfr # 121364
Zoro # G5716584
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 40 Degrees to 130 Degrees F
- Retroreflective Grade Non-Reflective
- Diameter 5 1/2 in
- Glow-in-the-Dark No
- Die Cut Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121364
- Zoro # G5716584
- UPC # 754473707286
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Diameter | 5 1/2 in |
Width | 2 in |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 2 in x 100 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Orange, 2 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend QA INSPECTION AREA, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 7"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152723)
- BRADY Ball Valve Lockout, Grn, 1/2 to 2-1/2 In. (BS07A-GN)
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- MASTER LOCK Lockout Station, Unfilled, Steel, 31" H (S3500)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90973)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (90974)
- BRADY Floor Marking Tape, Arrow, 2In W, Red, PK100 (104412)
- BRADY Floor Tape, Black, 3 inx100 ft, Roll (170047)
- BRADY Floor Marking Tape, Blue, 3"W, 100ft (177023)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- 3M Striped Safety Walk Tape, Slip-Resistant Safety, 2"X60Ft Roll (48011-19221)
- Brady Marking and Warning Tapes