Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 4In W, 100 ft. L
Mfr # 104375
Zoro # G4017246
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 0 Degrees to 130 Degrees F
- Tape Format Continuous Roll
- Die Cut Shape Continuous Roll
- Width 4 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104375
- Zoro # G4017246
- UPC # 754473161538
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Roll Length | 100 ft |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14x10 In., English, U1-1033-RA_14X10 (U1-1033-RA_14X10)
- ZORO SELECT Windsock Kit, Orange, 18 In. (3LWE6)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-03-M)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104318)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104319)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104441)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Blue (152739)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (90974)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Blue (VST-121-BLU)
- Brady Marking and Warning Tapes