Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 4In W, 100 ft. L
Mfr # 104374
Zoro # G4297571
original price:
$91.55
7% off
new price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 8 mil
- Standards ANSI A1264.2-2006, OSHA 1910.144, OSHA 29 CFR 1910.22
- Legend No Legend
- Die Cut Shape Continuous Roll
- Safety Tape Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104374
- Zoro # G4297571
- UPC # 754473161521
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 4 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (BM-375-175-342)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.0 (474720)
- ALLEGRO INDUSTRIES Lifting Magnet Lift Weight 660 Lbs (9401-28)
- PELICAN Micro Case, Red, 6.82 x 4.75 x 2.12 In (1020-028-100)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104432)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104445)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- BRADY Marking Tape, L, 1In W, 1In L, PK750 (121414)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104451)
- TOP TAPE AND LABEL Floor Marking Tape, White, L Shape, 25/Pkg., LM110W (LM110W)
- Brady Marking and Warning Tapes