Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 4In W, 100 ft. L
Mfr # 104373
Zoro # G4297587
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Continuous Roll
- Safety Tape Color Red
- Standards ANSI A1264.2-2006, OSHA 1910.144, OSHA 29 CFR 1910.22
- Retroreflective Grade Non-Reflective
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104373
- Zoro # G4297587
- UPC # 754473161514
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS PRO Full Frame, Wide Lens Gray Polycarbonate; Gasket Material: EVA/TPEE Lens (60471)
- 3M DBI-SALA Retrieval Full Body Harness, L, Polyester (1109229)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Medium (6211PA1-A-NA)
- PORTWEST Bolton Painters Bib, Med (S810)
- BRADY Floor Marking Tape, Ylw, 3"W, 100ft (177014)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104444)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104349)
- BRADY Floor Marking Tape, Yellow, PK65 (104556)
- BRADY BRADYSTRIPES TEMPORARY SIGN TAPE (121073)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104347)
- BLACKBURN FLAG 6 in. Stake Chaser Whiskers, 25PK (15900-YELLOW)
- Brady Marking and Warning Tapes