Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 4In W, 100 ft. L
Mfr # 104371
Zoro # G4297605
original price:
$98.99
5% off
new price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Width 4 in
- Thickness 8 mil
- Standards ANSI A1264.2-2006, OSHA 1910.144, OSHA 29 CFR 1910.22
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104371
- Zoro # G4297605
- UPC # 754473161491
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Roll Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY SAFETY GLASSES SHADE 5 NXS (SA5346)
- ALC Abrasive Blast Suit, Blue, XXXX-Large (41426)
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY85)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Blue (152740)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104349)
- BRADY ToughStripe Cold Floor Marking Tape 4in X 100' Polyester Blk/Ylw (152756)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104456)
- BRADY Floor Tape, Black/Orange, 4 inx100 ft, Roll (170086)
- SUPERIOR MARK 1 Piece L Marker, 2in, Yellow, 24PK (IN-40-287I)
- Brady Marking and Warning Tapes