Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 3In W, 100 ft. L
Mfr # 104349
Zoro # G4066553
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Tape Color Black, White
- Material Polyester
- Thickness 8 mil
- Performance Temp. 0 Degrees to 130 Degrees F
- Die Cut Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104349
- Zoro # G4066553
- UPC # 754473161279
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Roll Length | 100 ft |
Imperial Tape WxL | 3 in x 100 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 3 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses X330 Series (S73471)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- TINGLEY 4X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 14)
- BRADY Floor Tape, Blue/Yellow, 4 inx100 ft, Roll (170093)
- BRADY Marking Tape, L, 1In W, 1In L, PK750 (121414)
- BRADY Floor Tape, Black/Orange, 4 inx100 ft, Roll (170086)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104378)
- INCOM Aisle Marking Tape, 3"x108ft, Green (PST311)
- Brady Marking and Warning Tapes