Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 3In W, 100 ft. L
Mfr # 104348
Zoro # G4193366
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
- Die Cut Shape Continuous Roll
- Performance Temp. 0 Degrees to 130 Degrees F
- Glow-in-the-Dark No
- Pattern Striped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 104348
- Zoro # G4193366
- UPC # 754473161262
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 100 ft |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 3 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Steam, Yellow, 41513 (41513)
- VF IMAGEWEAR Coverall, Chest 42 to 44In., Navy (CT30NV RG L)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- JACKSON SAFETY F400XP w/ 370 Headgear Only (14260)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Orange (152746)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104448)
- BRADY Floor Tape, Black/Orange, 2 inx100 ft, Roll (170081)
- BRADY Floor Marking Tape, Ylw, 3"W, 100ft (177014)
- BRADY Floor Marking Tape, Arrow, 2In W, Ylw, PK100 (104415)
- NMC Corner Marking Angles, 2", Hvy Dty Ps Vi (LN123)
- Brady Marking and Warning Tapes