Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 3In W, 100 ft. L
Mfr # 104345
Zoro # G4076773
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Continuous Roll
- Performance Temp. 0 Degrees to 130 Degrees F
- Standards ANSI A1264.2-2006, OSHA 1910.144, OSHA 29 CFR 1910.22
- Roll Length 100 ft
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104345
- Zoro # G4076773
- UPC # 754473161231
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 100 ft |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 3 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Numbers, Black (KT2020)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL ( 5 ), Orange/Black (KCCPW-05-XL)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- SEYMOUR MIDWEST RAKE Spiked Shoes, Resinous Coating, Large, PR (46172GRA)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104449)
- BRADY Aisle Marking Tape, 4In W, 100Ft L, Blk/Wht (121915)
- BRADY Floor Marking Tape, Square, 4 In.W, 100 ft. (121369)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- BRADY Floor Tape, Black/Orange, 2 inx100 ft, Roll (170081)
- BRADY Floor Marking Tape, Cross, 4In W, Wht, PK20 (104483)
- BRADY Floor Marking Tape, Black/Ylw, 2"W, 100ft (177017)
- Brady Marking and Warning Tapes