Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 3In W, 100 ft. L
Mfr # 104344
Zoro # G3927497
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Tape Color Blue
- Width 3 in
- Roll Length 100 ft
- Legend No Legend
- Die Cut Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104344
- Zoro # G3927497
- UPC # 754473161224
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Roll Length | 100 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 3 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 3 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Red, 120V (225XST-120R)
- SIGNMISSION OSHA, Glasses & Hearing Protection, 18in X 12in Alum, 18" W, 12" H, Landscape, OS-SF-A-1218-L-10907 (OS-SF-A-1218-L-10907)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- 2W INTERNATIONAL High Viz Rain Coat, Medium, Lime, Class 3 (650C-3 M)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104439)
- BRADY ToughStripe Floor Marking Tape, Gen Purpose, Striped, Black/Yellow, 2 in x 100 ft, 8 mil Thickness (104317)
- BRADY Floor Marking Tape, Black/White, 3"W, 100ft (177040)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht (121914)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104373)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Red/Wht (121916)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Black/Yellow Hazard Stripe (IN-50-215I)
- Brady Marking and Warning Tapes