Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 3In W, 100 ft. L
Mfr # 104343
Zoro # G4017736
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 8 mil
- Safety Tape Color Red
- Width 3 in
- Standards ANSI A1264.2-2006, OSHA 1910.144, OSHA 29 CFR 1910.22
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104343
- Zoro # G4017736
- UPC # 754473161217
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Roll Length | 100 ft |
Imperial Tape WxL | 3 in x 100 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 3 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Traffic Cone Holder Vertical Mount (TCH10V)
- SALISBURY Electrical Rubber Gloves, Class 0, Type I, 11 in, Black, Size 10, 1 Pair (E011B/10)
- MOON AMERICAN Fire Hose Cover, 29 In.L, 5 In.W, Red (137-1)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161302)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Green (152742)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104346)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104371)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104448)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Blue (170622)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104449)
- Brady Marking and Warning Tapes