Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 2In W, 100 ft. L
Mfr # 104316
Zoro # G4193357
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material Polyester
- Pattern Solid
- Performance Temp. 0 Degrees to 130 Degrees F
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104316
- Zoro # G4193357
- UPC # 754473160944
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 2 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Firefighter Boot, Leather, 10, W, PR (FDXL200-10W)
- GRABBER WARMERS Toe Warmers 8 Pair (TWES8)
- TOUGH DUCK Beanie Watch Cap, Nvmar, XL (WA161)
- 3M PELTOR Replacement Tip, F/ ORA TAC, PK10 (370-1019-10)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104310)
- BRADY Floor Tape, Red/Yellow, 4 inx100 ft, Roll (170099)
- BRADY Floor Marking Tape, L Shape, 5In L, PK20 (104434)
- BRADY Floor Marking Tape, Black/Ylw, 2"W, 100ft (177017)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8PCN7)
- Brady Marking and Warning Tapes