Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 2In W, 100 ft. L
Mfr # 104310
Zoro # G4020037
original price:
$64.35
18% off
new price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Retroreflective Grade Non-Reflective
- Pattern Solid
- Safety Tape Color Black
- Die Cut Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104310
- Zoro # G4020037
- UPC # 754473160883
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 2 in |
Imperial Tape WxL | 2 in x 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Black, 2 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X120 (210120SBY-LAGS)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113046)
- PORTWEST Iona Cotton Coverall, XL (C814)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-M)
- BRADY Floor Tape, Black/Orange, 2 inx100 ft, Roll (170081)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104344)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Yellow Pack of 50, 50PK (175651)
- BRADY Saf W, Sst, 1800 ft., Twister Plr (15424)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104314)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Green, 25PK (VSC-SQUARE-GREEN)
- Brady Marking and Warning Tapes