Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Red/Ylw, 2"W, 100ft
Mfr # 177052
Zoro # G111131225
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B-553
- Tape Thickness 22 mil
- Retroreflective Grade Non-Reflective
- Tape Core Diameter 3 in
- Tape Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177052
- Zoro # G111131225
- UPC # 888434629109
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Details
Item | Floor Marking Tape |
Series | B-553 |
Tape Thickness | 22 mil |
Retroreflective Grade | Non-Reflective |
Tape Backing Material | Polyester |
Tape Color | Red/Yellow |
Tape Pattern | Striped |
Product Form | Continuous Roll |
Glow In The Dark | No |
Sub-Brand | ToughStripe(R) Max |
Adhesive Properties | Aggressive Adhesive |
Fluorescent | No |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Finish | Gloss |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Brand | Brady(R) |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/Yellow, 2 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 120 PK (P1300)
- REFRIGIWEAR Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size (0047RNAVOSA)
- MSA SAFETY Hygiene Kit, F/ Supreme Pro(TM) Headsets (10061294)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (74-048)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- BRADY Saf W, Sst, 1800 ft., Twister Plr (15424)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104439)
- BRADY Floor Marking Tape, Arrow, 2In W, Grn, PK100 (104413)
- BRADY Floor Tape, Pink/Yellow, 2 inx100 ft, Roll (170000)
- BRADY Floor Marking Tape, Green, 3"W, 100ft (177031)
- 5S SUPPLIES VinylStripe 5S T's Square Green, 25PK (VST-SQUARE-GREEN)
- Brady Marking and Warning Tapes