Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Red/White, 3"W, 100ft
Mfr # 177033
Zoro # G011131172
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 22 mil
- Series B-553
- Tape Pattern Striped
- Tape Core Diameter 3 in
- Tape Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177033
- Zoro # G011131172
- UPC # 888434628911
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Details
Tape Thickness | 22 mil |
Series | B-553 |
Tape Pattern | Striped |
Tape Backing Material | Polyester |
Retroreflective Grade | Non-Reflective |
Item | Floor Marking Tape |
Tape Color | Red/White |
Product Form | Continuous Roll |
Tape Finish | Gloss |
Adhesive Properties | Aggressive Adhesive |
Minimum Tape Performance Temperature | 50 Degrees F |
Glow In The Dark | No |
Sub-Brand | ToughStripe(R) Max |
Tape Brand | Brady(R) |
Fluorescent | No |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-3XL)
- HONEYWELL Dust Cover, Tyvek, 15" L, 12" W, 3" H (32-001015-0000)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , CAUTION Black/Yellow Stripe (IN-40-732I)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (6010XL)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104433)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- BRADY Safety Wire, SS, 30 ft. (38091)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104372)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104315)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (450WF FLO LIM)
- Brady Marking and Warning Tapes