Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Red/White, 2"W, 100ft
Mfr # 177025
Zoro # G911131197
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Series B-553
- Tape Pattern Striped
- Tape Thickness 22 mil
- Tape Color Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177025
- Zoro # G911131197
- UPC # 888434628836
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Details
Retroreflective Grade | Non-Reflective |
Item | Floor Marking Tape |
Series | B-553 |
Tape Pattern | Striped |
Tape Thickness | 22 mil |
Tape Color | Red/White |
Tape Backing Material | Polyester |
Product Form | Continuous Roll |
Fluorescent | No |
Minimum Tape Performance Temperature | 50 Degrees F |
Glow In The Dark | No |
Sub-Brand | ToughStripe(R) Max |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Tape Brand | Brady(R) |
Tape Finish | Gloss |
Adhesive Properties | Aggressive Adhesive |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 2 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Glove W/Elastic Wrist Support Sml, PR (ER509S)
- CONDOR Dust Cover Assembly, Eyewash, Yellow, PK2 (AP470-002YEL-C)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht (121914)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104373)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104372)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104344)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- Brady Marking and Warning Tapes