Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Red, 4"W, 100ft
Mfr # 177032
Zoro # G811131044
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Pattern Solid
- Tape Thickness 22 mil
- Retroreflective Grade Non-Reflective
- Series B-553
- Tape Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 177032
- Zoro # G811131044
- UPC # 888434628904
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Details
Tape Pattern | Solid |
Tape Thickness | 22 mil |
Retroreflective Grade | Non-Reflective |
Series | B-553 |
Tape Color | Red |
Item | Floor Marking Tape |
Tape Backing Material | Polyester |
Product Form | Continuous Roll |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Adhesive Properties | Aggressive Adhesive |
Sub-Brand | ToughStripe(R) Max |
Glow In The Dark | No |
Tape Brand | Brady(R) |
Tape Finish | Gloss |
Minimum Tape Performance Temperature | 50 Degrees F |
Fluorescent | No |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady Woven Barricade Tape, 2in X 200', Yellow/Black, (91176)
- BRADY Manhole Cover Sign, Permit Required, Text (43758)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- BRADY Floor Marking Tape, Yellow, PK65 (104556)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- BRADY Floor Marking Tape, Arrow, 2In W, Red, PK100 (104412)
- BRADY ToughStripe Floor Marking Tape, Gen Purpose, Striped, Black/Yellow, 2 in x 100 ft, 8 mil Thickness (104317)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104437)
- BRADY Marking Tape, L, 1In W, 1In L, PK750 (121417)
- Brady Marking and Warning Tapes