Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Red, 2"W, 100ft
Mfr # 177020
Zoro # G411131000
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Core Diameter 3 in
- Tape Thickness 22 mil
- Series B-553
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177020
- Zoro # G411131000
- UPC # 888434628782
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Details
Tape Backing Material | Polyester |
Tape Thickness | 22 mil |
Item | Floor Marking Tape |
Series | B-553 |
Retroreflective Grade | Non-Reflective |
Tape Color | Red |
Tape Pattern | Solid |
Product Form | Continuous Roll |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Tape Brand | Brady(R) |
Adhesive Properties | Aggressive Adhesive |
Glow In The Dark | No |
Maximum Tape Performance Temperature | 140 Degrees F |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Finish | Gloss |
Fluorescent | No |
Sub-Brand | ToughStripe(R) Max |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 2 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 5XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y5X)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 38 to 42 In (JE-70M)
- DRY GUY DRYGUY FORCE DRY DX (02129)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (LPG10A/10)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Green (152742)
- BRADY Glow-in-the-Dark Marking Tape, Foot Shape (55358)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104410)
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104430)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104438)
- Brady Marking and Warning Tapes