Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Pink/Ylw, 3"W, 100ft
Mfr # 177088
Zoro # G211131064
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Series B-553
- Tape Core Diameter 3 in
- Tape Thickness 22 mil
- Tape Pattern Striped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177088
- Zoro # G211131064
- UPC # 888434629468
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Details
Item | Floor Marking Tape |
Retroreflective Grade | Non-Reflective |
Series | B-553 |
Tape Thickness | 22 mil |
Tape Pattern | Striped |
Tape Backing Material | Polyester |
Tape Color | Pink/Yellow |
Product Form | Continuous Roll |
Tape Brand | Brady(R) |
Fluorescent | No |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Sub-Brand | ToughStripe(R) Max |
Minimum Tape Performance Temperature | 50 Degrees F |
Maximum Tape Performance Temperature | 140 Degrees F |
Glow In The Dark | No |
Tape Finish | Gloss |
Adhesive Properties | Aggressive Adhesive |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Striped, Pink/Yellow, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUGEAR Gray Foam Nitrile, Coated Glove, L (NBK4406L3)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-399/M)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-1000)
- GAUGE-MARKING Magnetic Sheet, .020", 24"x10', White (40-700-2410-601)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104438)
- BRADY Floor Marking Tape, Arrow, 2InW, Blue, PK100 (104414)
- BRADY Floor Marking Tape, Arrow, Yellow, PK100 (121046)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Orange (152746)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104346)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- Brady Marking and Warning Tapes