Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Pink/Ylw, 2"W, 100ft
Mfr # 177092
Zoro # G211131002
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Core Diameter 3 in
- Series B-553
- Tape Backing Material Polyester
- Tape Color Pink/Yellow
- Tape Thickness 22 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177092
- Zoro # G211131002
- UPC # 888434629505
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Details
Item | Floor Marking Tape |
Series | B-553 |
Tape Backing Material | Polyester |
Tape Color | Pink/Yellow |
Tape Thickness | 22 mil |
Tape Pattern | Striped |
Retroreflective Grade | Non-Reflective |
Product Form | Continuous Roll |
Adhesive Properties | Aggressive Adhesive |
Maximum Tape Performance Temperature | 140 Degrees F |
Minimum Tape Performance Temperature | 50 Degrees F |
Sub-Brand | ToughStripe(R) Max |
Fluorescent | No |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Tape Brand | Brady(R) |
Tape Finish | Gloss |
Glow In The Dark | No |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Striped, Pink/Yellow, 2 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Water Sump Sign, 7" X 5", Landscape (OS-NS-D-57-L-18984)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Universal Waste (Aerosols Lamps Batteries) Sign, Landscape (OS-NS-A-1014-L-18770)
- GRACO Electrostatic Glove, S, PK12 (117823)
- SPILL-X Acid-Neutralizing Kit, 6PK (GEN528)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl White (170645)
- BRADY Floor Marking Tape, Arrow, 2In W, Ylw, PK100 (104415)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104372)
- BRADY Floor Tape, Red/White, 3 inx100 ft, Roll (170072)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- 3M Vinyl Tape, 1/8" x 36 yd. (70006767894)
- Brady Marking and Warning Tapes