Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Orng, 2"W, 100ft
Mfr # 177030
Zoro # G711131045
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Core Diameter 3 in
- Tape Pattern Solid
- Tape Thickness 22 mil
- Tape Backing Material Polyester
- Series B-553
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177030
- Zoro # G711131045
- UPC # 888434628881
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Details
Tape Pattern | Solid |
Tape Thickness | 22 mil |
Tape Backing Material | Polyester |
Series | B-553 |
Item | Floor Marking Tape |
Tape Color | Orange |
Retroreflective Grade | Non-Reflective |
Product Form | Continuous Roll |
Tape Finish | Gloss |
Adhesive Properties | Aggressive Adhesive |
Minimum Tape Performance Temperature | 50 Degrees F |
Maximum Tape Performance Temperature | 140 Degrees F |
Sub-Brand | ToughStripe(R) Max |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Fluorescent | No |
Glow In The Dark | No |
Tape Brand | Brady(R) |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 2 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (CB01P0ID)
- REFRIGIWEAR Ragg Wool Dot Glove, PK12 (0222RBRNXLG)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LC93)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104444)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht (121914)
- BRADY Floor Tape, Red/Yellow, 4 inx100 ft, Roll (170099)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104432)
- SUPERIOR MARK Carpet Marking Tape, 2inx 100Ft, Black (IN-40-543I)
- Brady Marking and Warning Tapes