Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L, 4In W, 10In L, PK20
Mfr # 104458
Zoro # G5467682
product price: $58.49
/pk 20, $2.92/ea
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Legend No Legend
- Tape Format Die Cut - Tag
- Safety Tape Color Black
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104458
- Zoro # G5467682
- UPC # 754473162368
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 10 in |
Width | 4 in |
Imperial Tape Length | 10 in |
Imperial Tape WxL | 4 in x 10 in |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, L, Solid, Black, 4 in, 10 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- CONDOR Restroom Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (474A21)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734524)
- IRONWEAR 18” D-Ring Extender w/ Steel Snap Hook & Steel D-Ring (2365)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104439)
- BRADY Floor Marking Tape, Square, 4 In.W, 100 ft. (121369)
- BRADY Floor Marking Tape, Ylw, 3"W, 100ft (177014)
- BRADY Floor Tape, Pink/Yellow, 2 inx100 ft, Roll (170000)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104435)
- 3M Marking Tape, Roll, 2In W, 108 ft.L (5702)
- Brady Marking and Warning Tapes