Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L, 4In W, 10In L, PK20
Mfr # 104456
Zoro # G7432591
product price: $68.19
/pk 20, $3.41/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Safety Tape Color Blue
- Glow-in-the-Dark No
- Performance Temp. 0 Degrees to 130 Degrees F
- Tape Strip Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104456
- Zoro # G7432591
- UPC # 754473162344
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Tape Strip Length | 10 in |
Imperial Tape WxL | 4 in x 10 in |
Imperial Tape Length | 10 in |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, L, Solid, Blue, 4 in, 10 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Tag, Information, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS241PTP)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23024 (A-1218-23024)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size M (8) (99-1-9770-8-K)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDC)
- BRADY Rmvbl Marking Tape, Red, 3-3/4In W, PK10 (31553)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104439)
- BRADY Floor Marking Tape, Ylw, 3"W, 100ft (177014)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104450)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104315)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104346)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRZ2)
- Brady Marking and Warning Tapes