Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L, 4In W, 10In L, PK20
Mfr # 104454
Zoro # G4965387
product price: $58.49
/pk 20, $2.92/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Die Cut - Tag
- Safety Tape Color Red
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
- Glow-in-the-Dark No
- Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104454
- Zoro # G4965387
- UPC # 754473162320
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 10 in |
Width | 4 in |
Imperial Tape WxL | 4 in x 10 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 10 in |
Description
Floor Marking Tape, L, Solid, Red, 4 in, 10 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Overnight Parking Violators Towed 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - Ovni Pk (A-1218 Tow Away Parking Signs - Ovni Pk)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (11-515)
- PETZL PANTIN Left Foot Ascender Black (32390L)
- ERB SAFETY Vest, Hi-Viz, Lime, Surveyor, Polyester, 3XL (61835)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104378)
- BRADY Floor Marking Tape Roll, Orange, 2In W (121364)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104435)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104311)
- BRADY Floor Marking Tape, Black/Ylw, 3"W, 100ft (177018)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104456)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- Brady Marking and Warning Tapes