Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L, 3In W, 8In L, PK20
Mfr # 104447
Zoro # G4916064
product price: $50.35
/pk 20, $2.52/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Performance Temp. 0 Degrees to 130 Degrees F
- Material Polyester
- Tape Strip Length 8 in
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104447
- Zoro # G4916064
- UPC # 754473162252
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 8 in |
Width | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 8 in |
Imperial Tape Length | 8 in |
Description
Floor Marking Tape, L, Solid, White, 3 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 60yd Violet Labeling Tape (T-750-Violet)
- NMC Danger Propane Sign, D603RB (D603RB)
- SELLSTROM MANUFACTURING Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Gray (14816)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 3 1 pc, 6PK (840480)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104310)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104373)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Yellow Pack of 50, 50PK (175651)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104448)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104344)
- BRADY Floor Tape, Blue/Yellow, 4 inx100 ft, Roll (170093)
- Brady Marking and Warning Tapes