Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L, 3In W, 8In L, PK20
Mfr # 104445
Zoro # G4916073
original price:
$47.95
6% off
new price: $44.95
/pk 20, $2.25/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Die Cut - Tag
- Performance Temp. 0 Degrees to 130 Degrees F
- Width 3 in
- Die Cut Shape L
- Safety Tape Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104445
- Zoro # G4916073
- UPC # 754473162238
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Tape Strip Length | 8 in |
Imperial Tape Length | 8 in |
Imperial Tape WxL | 3 in x 8 in |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, L, Solid, Yellow, 3 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101)
- BRADY Label, 3 1/2 in W, Clear; White (M6-77-461)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XXL)
- NAUTILUS SAFETY FOOTWEAR Size 8 WESTSIDE ST, WOMENS PR (N1435-8W)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104314)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Yellow (170650)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- BRADY Floor Marking Tape, Arrow, 2In W, Grn, PK100 (104413)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8PCN7)
- Brady Marking and Warning Tapes