Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L, 3In W, 8In L, PK20
Mfr # 104444
Zoro # G4916046
original price:
$44.89
7% off
new price: $41.39
/pk 20, $2.07/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Tape Color Blue
- Glow-in-the-Dark No
- Material Polyester
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104444
- Zoro # G4916046
- UPC # 754473162221
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Tape Strip Length | 8 in |
Imperial Tape WxL | 3 in x 8 in |
Imperial Tape Length | 8 in |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, L, Solid, Blue, 3 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0402-NP_14x10 (LCU3-0402-NP_14x10)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (1AJ23)
- CONDOR Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (2ZMF2)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90971)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104408)
- BRADY Floor Marking Tape, Arrow, 2In W, Red, PK100 (104412)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Solid Color, Purple, 2in x 100' (134086)
- BRADY Floor Marking Tape, Right Foot, Yellow (121406)
- BRADY ToughStripe Max Glow Floor Marking Tape Vinyl 4in W x 100' L Red (152112)
- BLACKBURN FLAG Blackburn Flags with 15"-21" Wire Staff (235WF FLO BLUE)
- Brady Marking and Warning Tapes