Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L, 3In W, 8In L, PK20
Mfr # 104442
Zoro # G4916055
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Cut Shape L
- Material Polyester
- Pattern Solid
- Legend No Legend
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 104442
- Zoro # G4916055
- UPC # 754473162207
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Tape Strip Length | 8 in |
Imperial Tape WxL | 3 in x 8 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 8 in |
Description
Floor Marking Tape, L, Solid, Red, 3 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, GRAPHITE, S (606-018-S)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- MILLENNIUM MAT CO Anti-fatigue Mat, Gray, Vinyl (MLL44020350)
- MAGID Lime Yellow Polyester HighVisibility Vest (CRV5430)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- BRADY Marking Tape, L, 1In W, 1In L, PK750 (121415)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104315)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Blk/Ylw (152754)
- BRADY Floor Tape, Blue/White, 3 inx100 ft, Roll (170004)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- Brady Marking and Warning Tapes