Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L, 2In W, 5In L, PK20
Mfr # 104430
Zoro # G4297632
product price: $31.69
/pk 20, $1.58/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Performance Temp. 0 Degrees to 130 Degrees F
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
- Thickness 8 mil
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104430
- Zoro # G4297632
- UPC # 754473162085
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Tape Strip Length | 5 in |
Imperial Tape WxL | 2 in x 5 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 in |
Description
Floor Marking Tape, L, Solid, Red, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall, XL, Navy Blue, PK25, XL, 25 PK, Blue (N2012)
- 5S SUPPLIES Eyewash Station 16in Diameter Non Slip Floor Sign (FS-EYEWASH-16)
- OK-1 Back Support W/Suspenders, Contoured, L (OK-200S-L)
- ARIAT Size 8-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104348)
- BRADY Marking Tape, L, 1In W, 1In L, PK750 (121415)
- BRADY Floor Tape, Pink/Yellow, 2 inx100 ft, Roll (170000)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Yellow (152118)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104310)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Green (152742)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Black/White Hazard Stripe (IN-50-262I)
- Brady Marking and Warning Tapes