Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Green/White, 4"W, 100ft
Mfr # 177055
Zoro # G311131025
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Core Diameter 3 in
- Tape Pattern Striped
- Tape Thickness 22 mil
- Retroreflective Grade Non-Reflective
- Tape Color Green/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177055
- Zoro # G311131025
- UPC # 888434629130
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Details
Tape Pattern | Striped |
Tape Thickness | 22 mil |
Retroreflective Grade | Non-Reflective |
Tape Color | Green/White |
Tape Backing Material | Polyester |
Item | Floor Marking Tape |
Series | B-553 |
Product Form | Continuous Roll |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Tape Brand | Brady(R) |
Maximum Tape Performance Temperature | 140 Degrees F |
Minimum Tape Performance Temperature | 50 Degrees F |
Fluorescent | No |
Glow In The Dark | No |
Tape Finish | Gloss |
Sub-Brand | ToughStripe(R) Max |
Adhesive Properties | Aggressive Adhesive |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Striped, Green/White, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Mens Black and Grey Alloy Toe Athlet, PR (RB3401)
- KLEEN CHEF Disposable Gloves, Hybrid Thermoplastic Elastomer, OneSize, 200 PK (BLKC-TPE-ES02-200)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104349)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104439)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (90974)
- BRADY Floor Tape, Blue/White, 4 inx100 ft, Roll (170005)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Yellow (152118)
- BRADY Floor Marking Tape, Foot Shape, Grn, PK10 (104407)
- XPOSE SAFETY 3 in x 1000' Danger Tape, 12PK (PDT-12-X-S)
- Brady Marking and Warning Tapes