Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Green/White, 3"W, 100ft
Mfr # 177048
Zoro # G611131121
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Tape Core Diameter 3 in
- Series B-553
- Tape Thickness 22 mil
- Tape Pattern Striped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177048
- Zoro # G611131121
- UPC # 888434629062
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Details
Retroreflective Grade | Non-Reflective |
Series | B-553 |
Tape Thickness | 22 mil |
Item | Floor Marking Tape |
Tape Pattern | Striped |
Tape Color | Green/White |
Tape Backing Material | Polyester |
Product Form | Continuous Roll |
Glow In The Dark | No |
Maximum Tape Performance Temperature | 140 Degrees F |
Adhesive Properties | Aggressive Adhesive |
Tape Brand | Brady(R) |
Tape Finish | Gloss |
Fluorescent | No |
Minimum Tape Performance Temperature | 50 Degrees F |
Sub-Brand | ToughStripe(R) Max |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Striped, Green/White, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier Set X5, Auth Pers Only, Ylw (PL4587)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 12 (PAN1P/9180AP121-12)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (4041-M (8))
- GUARDIAN PURE SAFETY GROUP FME TARPS 5Ft X 5Ft (TRP55OR)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Blue (170622)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104319)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Brown (170625)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Red (152748)
- BRADY Floor Tape, Blue/White, 2 inx100 ft, Roll (170003)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L (81870)
- ZORO SELECT Floor Marking Tape, Roll, 4 in. W, PK2 (24WH21)
- Brady Marking and Warning Tapes