Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Green/White, 2"W, 100ft
Mfr # 177041
Zoro # G911131142
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Series B-553
- Tape Pattern Striped
- Tape Thickness 22 mil
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177041
- Zoro # G911131142
- UPC # 888434628997
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Details
Tape Backing Material | Polyester |
Series | B-553 |
Tape Pattern | Striped |
Tape Thickness | 22 mil |
Retroreflective Grade | Non-Reflective |
Item | Floor Marking Tape |
Tape Color | Green/White |
Product Form | Continuous Roll |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Tape Brand | Brady(R) |
Fluorescent | No |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Finish | Gloss |
Adhesive Properties | Aggressive Adhesive |
Glow In The Dark | No |
Sub-Brand | ToughStripe(R) Max |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Striped, Green/White, 2 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- BEL-ART Write-On Tape, Tape Dispenser (H13461)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XXL-11)
- CONDOR Knit Gloves, White, Gauge 10, S, PK12 (48UR73)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (76433)
- BRADY Floor Tape, Gray, 3 inx100 ft, Roll (170036)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104370)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- BRADY Floor Marking Tape, Black/Ylw, 2"W, 100ft (177017)
- BRADY Floor Tape, Red/White, 3 inx100 ft, Roll (170072)
- NMC Marking Dots, Yellow (LN132)
- Brady Marking and Warning Tapes