Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Green, 4"W, 100ft
Mfr # 177036
Zoro # G811131143
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 22 mil
- Series B-553
- Tape Core Diameter 3 in
- Tape Backing Material Polyester
- Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177036
- Zoro # G811131143
- UPC # 888434628942
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Details
Item | Floor Marking Tape |
Tape Thickness | 22 mil |
Series | B-553 |
Tape Backing Material | Polyester |
Tape Color | Green |
Retroreflective Grade | Non-Reflective |
Tape Pattern | Solid |
Product Form | Continuous Roll |
Fluorescent | No |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Finish | Gloss |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Glow In The Dark | No |
Adhesive Properties | Aggressive Adhesive |
Tape Brand | Brady(R) |
Sub-Brand | ToughStripe(R) Max |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 7 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 7D)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Pink (313016)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Large (PW9230L)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-3C-PK (7015-3C-PK)
- BRADY Floor Tape, Black/Orange, 3 inx100 ft, Roll (170084)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104433)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- BRADY Floor Marking Tape, Red, 3"W, 100ft (177028)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Yellow Pack of 50, 50PK (175651)
- BRADY Floor Marking Tape, Foot Shape, Wht, PK10 (104411)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235WF FLO PNK)
- Brady Marking and Warning Tapes