Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Green, 3"W, 100ft
Mfr # 177031
Zoro # G811131167
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Pattern Solid
- Series B-553
- Tape Thickness 22 mil
- Tape Backing Material Polyester
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177031
- Zoro # G811131167
- UPC # 888434628898
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Details
Tape Pattern | Solid |
Series | B-553 |
Tape Thickness | 22 mil |
Tape Backing Material | Polyester |
Item | Floor Marking Tape |
Retroreflective Grade | Non-Reflective |
Tape Color | Green |
Product Form | Continuous Roll |
Adhesive Properties | Aggressive Adhesive |
Sub-Brand | ToughStripe(R) Max |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Glow In The Dark | No |
Fluorescent | No |
Tape Finish | Gloss |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Brand | Brady(R) |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6830)
- ALLEGRO INDUSTRIES Pressure Gauge, 970004 (9700-04)
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- MECHANIX WEAR Coated Gloves, 8, PR (S1DC-05-008)
- BRADY Floor Marking Tape, Square, 4 In.W, 100 ft. (121369)
- BRADY Saf W, Sst, 1800 ft., Twister Plr (15424)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- BRADY Floor Marking Tape, Black/White, 3"W, 100ft (177040)
- BRADY Floor Marking Tape Roll, Orange, 2In W (121364)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Red/Wht (121916)
- Brady Marking and Warning Tapes