Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Green, 2"W, 100ft
Mfr # 177022
Zoro # G811131105
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Series B-553
- Tape Thickness 22 mil
- Tape Backing Material Polyester
- Tape Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177022
- Zoro # G811131105
- UPC # 888434628805
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Details
Retroreflective Grade | Non-Reflective |
Series | B-553 |
Tape Thickness | 22 mil |
Item | Floor Marking Tape |
Tape Backing Material | Polyester |
Tape Pattern | Solid |
Tape Color | Green |
Product Form | Continuous Roll |
Glow In The Dark | No |
Sub-Brand | ToughStripe(R) Max |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Adhesive Properties | Aggressive Adhesive |
Minimum Tape Performance Temperature | 50 Degrees F |
Maximum Tape Performance Temperature | 140 Degrees F |
Fluorescent | No |
Tape Finish | Gloss |
Tape Brand | Brady(R) |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 2 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Gray, 3 ft. W x 8 ft. L (141S0038GY)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- ACCUFORM Banner, Safety Protects People, 28 x 96 In (MBR819)
- AZAR DISPLAYS 8.5"W x 5"H Adhesive-Back Nameplate, PK10 (199617)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104311)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104310)
- BRADY Floor Marking Tape, Black/White, 3"W, 100ft (177040)
- BRADY Safety Wire, SS, 30 ft. (38091)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104346)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Blk/Ylw (152754)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (567P STD RED)
- Brady Marking and Warning Tapes