Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Gray, 3"W, 100ft
Mfr # 177078
Zoro # G511131023
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Gray
- Tape Pattern Solid
- Series B-553
- Tape Thickness 22 mil
- Tape Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177078
- Zoro # G511131023
- UPC # 888434629369
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Details
Item | Floor Marking Tape |
Tape Color | Gray |
Tape Pattern | Solid |
Series | B-553 |
Tape Thickness | 22 mil |
Tape Backing Material | Polyester |
Retroreflective Grade | Non-Reflective |
Product Form | Continuous Roll |
Fluorescent | No |
Glow In The Dark | No |
Sub-Brand | ToughStripe(R) Max |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Tape Brand | Brady(R) |
Tape Finish | Gloss |
Minimum Tape Performance Temperature | 50 Degrees F |
Maximum Tape Performance Temperature | 140 Degrees F |
Adhesive Properties | Aggressive Adhesive |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Solid, Gray, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Strap-on Cleats, Mens, L, PR (08613)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK401VPE)
- SALISBURY Lineman Gloves Class 0 Epdm, 14 Inch, PR (E014BL/8H)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-5-E-10)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Orange (152746)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- BRADY Floor Marking Tape, Arrow, 2In W, Red, PK100 (104412)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Clear (170629)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (76433)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104344)
- ORAFOL AMERICAS Diamond-Plated Red/White Reflective Conspicuity Tape (V52-5549-030025)
- Brady Marking and Warning Tapes