Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Foot Shape, Blk, PK10
Mfr # 104410
Zoro # G4916003
product price: $39.29
/pk 10, $3.93/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Standards ANSI A1264.2-2006, OSHA 1910.144, OSHA 29 CFR 1910.22
- Tape Strip Length 10 in
- Includes (5) Left and (5) Right Footprints
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104410
- Zoro # G4916003
- UPC # 754473161880
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 10 in |
Width | 3 1/2 in |
Imperial Tape WxL | 3 1/2 in x 10 in |
Imperial Tape Width | 3 1/2 in |
Imperial Tape Length | 10 in |
Description
Floor Marking Tape, Footprint, Solid, Black, 3 1/2 in, 10 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Calibration Zero Gas 17 Liter Bottle (9872-62)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 10, PR (382XXL-10)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (9356S)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104311)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104456)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (76433)
- BRADY Floor Marking Tape, Arrow, Yellow, PK100 (121046)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104370)
- BRADY Floor Marking Tape, Ylw, 3"W, 100ft (177014)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- Brady Marking and Warning Tapes