Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Dot, 3-1/2In D, PK350
Mfr # 104403
Zoro # G4915994
product price: $134.99
/pk 350, $0.39/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Die Cut - Tag
- Glow-in-the-Dark No
- Diameter 3 1/2 in
- Retroreflective Grade Non-Reflective
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104403
- Zoro # G4915994
- UPC # 754473161811
- Country of Origin Mexico
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 1/2 in |
Width | 2" |
Tape Strip Length | 3 1/2 in |
Imperial Tape Width | 3 1/2 in |
Imperial Tape WxL | 3 1/2 in |
Imperial Tape Shape Diameter | 3 1/2 in |
Description
Floor Marking Tape, Circle, Solid, Yellow, 3 1/2 in, 3 1/2 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Double Duty TDU Belt, Black, XL (59568)
- ZORO SELECT Reflective Marker, Clr/Wh, 48 H, PK10 (05-099-03-C)
- 3M Lens Cover for M-925 Standard Visor, 10 PK (M-926)
- MSA SAFETY Full Body Harness, XL, Nylon (10194946)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Solid Color, Purple, 2in x 100' (134086)
- BRADY Floor Marking Tape, Foot Shape, Grn, PK10 (104407)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Blue (152740)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Orange (152746)
- BRADY Floor Marking Tape, White, 2"W, 100ft (177021)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104347)
- SUPERIOR MARK Floor Marking Corners, L Marker, 2in, White (IN-40-508)
- Brady Marking and Warning Tapes