Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Dot, 3-1/2In D, PK350
Mfr # 104400
Zoro # G7432573
product price: $134.99
/pk 350, $0.39/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
- Safety Tape Color Red
- Thickness 8 mil
- Material Polyester
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104400
- Zoro # G7432573
- UPC # 754473161781
- Country of Origin Mexico
- Category Marking and Warning Tapes
Dimensions
Width | 2" |
Diameter | 3 1/2 in |
Tape Strip Length | 3 1/2 in |
Imperial Tape Width | 3 1/2 in |
Imperial Tape WxL | 3 1/2 in |
Imperial Tape Shape Diameter | 3 1/2 in |
Description
Floor Marking Tape, Circle, Solid, Red, 3 1/2 in, 3 1/2 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474D06 (474D06)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Used Windshield Washer Fluid Sign, Landscape (OS-NS-P-710-L-18839)
- 3M Fire Barrier Sealant Caulk, 10.1 oz. (150+)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MWR-03-M)
- BRADY Floor Tape, Blue/White, 2 inx100 ft, Roll (170003)
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104445)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104377)
- BRADY Floor Tape, Orange, 4 inx100 ft, Roll (170032)
- BERTECH Safety Warning Hazard Floor Tape, 1 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-1BY)
- Brady Marking and Warning Tapes