Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Cross, 4In W, Wht, PK20
Mfr # 104483
Zoro # G5467822
product price: $62.75
/pk 20, $3.14/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Die Cut - Tag
- Safety Tape Color White
- Material Polyester
- Glow-in-the-Dark No
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104483
- Zoro # G5467822
- UPC # 754473162610
- Country of Origin Mexico
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 10 in |
Width | 4 in |
Imperial Tape Length | 10 in |
Imperial Tape Width | 4 in |
Imperial Tape WxL | 4 in x 10 in |
Description
Floor Marking Tape, Cross, Solid, White, 4 in, 10 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340055)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- ZORO SELECT Telescoping Traffic Cone Bar, ABS, 2 in Dia, 62-1/4 in to 104-3/4 in L, Orange (9XPY3)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104315)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104446)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104408)
- BRADY Floor Tape, Red/White, 2 inx100 ft, Roll (170070)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Blue (152740)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104314)
- SUPERIOR MARK Carpet Marking Tape, 2inx 100Ft, Yellow (IN-40-537I)
- Brady Marking and Warning Tapes