Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Cross, 2In, 5In L, PK20
Mfr # 104471
Zoro # G5467761
product price: $27.89
/pk 20, $1.39/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
- Width 2 in
- Retroreflective Grade Non-Reflective
- Legend No Legend
- Performance Temp. 0 Degrees to 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104471
- Zoro # G5467761
- UPC # 754473162498
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Tape Strip Length | 5 in |
Imperial Tape Length | 5 in |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 5 in |
Description
Floor Marking Tape, Cross, Solid, White, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707FL-07)
- PORTWEST PVC Coated Rain Suit, L (L440)
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-M)
- S.R.SMITH S.R.Smith LTDF-101 Econoline Plastic Tread - White (LTDF101)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104349)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104445)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (76433)
- BRADY Rmvbl Marking Tape, Green, 3-3/4InW, PK10 (31551)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Yellow (170650)
- BRADY Floor Tape, Blue/Yellow, 4 inx100 ft, Roll (170093)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (456WF FLO YEL)
- Brady Marking and Warning Tapes