Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Cross, 2In, 5In L, PK20
Mfr # 104469
Zoro # G7433483
product price: $29.29
/pk 20, $1.46/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Tape Color Yellow
- Tape Format Die Cut - Tag
- Width 2 in
- Pattern Solid
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104469
- Zoro # G7433483
- UPC # 754473162474
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Tape Strip Length | 5 in |
Imperial Tape Length | 5 in |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 5 in |
Description
Floor Marking Tape, Cross, Solid, Yellow, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Call for Assistance Kit, Horn/Strobe (6538-G5)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, L, PR (4NHF6)
- PIP Class 3 Electrical Glove, Size 10, PR (155-3-18/10)
- FIFTHPULSE 4 pack, Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 50 PK, Black (FP-FMN100087-4A)
- BRADY Floor Marking Tape, Black/Ylw, 2"W, 100ft (177017)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- BRADY Floor Marking Tape, Green, 3"W, 100ft (177031)
- BRADY Floor Marking Tape, Square, 4 In.W, 100 ft. (121369)
- BRADY Saf W, Sst, 1800 ft., Twister Plr (15424)
- SUPERIOR MARK Floor Marking Corners, L Marker, 4in, Red/White Hazard Stripe (IN-50-504)
- Brady Marking and Warning Tapes