Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Brown, 4"W, 100ft
Mfr # 177069
Zoro # G611130971
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Pattern Solid
- Tape Thickness 22 mil
- Series B-553
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177069
- Zoro # G611130971
- UPC # 888434629277
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Details
Tape Color | Brown |
Tape Pattern | Solid |
Tape Thickness | 22 mil |
Series | B-553 |
Item | Floor Marking Tape |
Retroreflective Grade | Non-Reflective |
Tape Backing Material | Polyester |
Product Form | Continuous Roll |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Brand | Brady(R) |
Minimum Tape Performance Temperature | 50 Degrees F |
Adhesive Properties | Aggressive Adhesive |
Glow In The Dark | No |
Tape Finish | Gloss |
Sub-Brand | ToughStripe(R) Max |
Fluorescent | No |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Solid, Brown, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Adult Life Preservers Located Here Sign, Landscape (OS-NS-A-1014-L-10060)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (S13TAFGPU0)
- KLEENGUARD Safety Glasses, Blue Uncoated (33072)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104370)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (76432)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104451)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104435)
- BRADY Floor Tape, Blue/White, 3 inx100 ft, Roll (170004)
- BRADY Floor Tape, Red/White, 3 inx100 ft, Roll (170072)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- Brady Marking and Warning Tapes