Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Brown, 3"W, 100ft
Mfr # 177070
Zoro # G311131001
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Tape Pattern Solid
- Tape Color Brown
- Tape Backing Material Polyester
- Series B-553
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177070
- Zoro # G311131001
- UPC # 888434629284
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Details
Retroreflective Grade | Non-Reflective |
Tape Pattern | Solid |
Tape Color | Brown |
Tape Backing Material | Polyester |
Series | B-553 |
Tape Thickness | 22 mil |
Item | Floor Marking Tape |
Product Form | Continuous Roll |
Adhesive Properties | Aggressive Adhesive |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Fluorescent | No |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Brand | Brady(R) |
Tape Finish | Gloss |
Minimum Tape Performance Temperature | 50 Degrees F |
Sub-Brand | ToughStripe(R) Max |
Glow In The Dark | No |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Solid, Brown, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFT SCRUB Latex Cleaning Gloves M Yellow 2 pair (12322-26)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 4XL/5XL (48-73-5034)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3416-11)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- BRADY Marking Tape, L, 1In W, 1In L, PK750 (121415)
- BRADY Floor Marking Tape, Red, 3"W, 100ft (177028)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104430)
- BRADY Floor Tape, Blue/White, 2 inx100 ft, Roll (170003)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104444)
- BRADY Floor Marking Tape, Yellow, PK65 (104556)
- Brady Marking and Warning Tapes