Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Brown, 2"W, 100ft
Mfr # 177068
Zoro # G911131104
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Core Diameter 3 in
- Retroreflective Grade Non-Reflective
- Tape Color Brown
- Tape Thickness 22 mil
- Tape Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177068
- Zoro # G911131104
- UPC # 888434629260
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Details
Retroreflective Grade | Non-Reflective |
Tape Color | Brown |
Tape Thickness | 22 mil |
Tape Pattern | Solid |
Series | B-553 |
Tape Backing Material | Polyester |
Item | Floor Marking Tape |
Product Form | Continuous Roll |
Tape Brand | Brady(R) |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Maximum Tape Performance Temperature | 140 Degrees F |
Minimum Tape Performance Temperature | 50 Degrees F |
Fluorescent | No |
Adhesive Properties | Aggressive Adhesive |
Tape Finish | Gloss |
Sub-Brand | ToughStripe(R) Max |
Glow In The Dark | No |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Solid, Brown, 2 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Small, Lime, Class 3 (655RC-3)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113118)
- PIONEER Solid Vest, Black, 2/3XL (V1021571U-2/3XL)
- TRU-SPEC Boonie Hat, Universal, Multicam (3350)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104344)
- BRADY Marking Tape, L, 1In W, 9In L, PK56 (81867)
- BRADY Floor Marking Tape, Cross, 4In W, Wht, PK20 (104483)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104349)
- BRADY Floor Marking Tape, L Shape, 5In L, PK20 (104434)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- MIGHTY LINE Floor Tape, Yellow, 6 inx10 in, Ped, PK20 (MANY)
- Brady Marking and Warning Tapes