Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Blue/Ylw, 4"W, 100ft
Mfr # 177053
Zoro # G811131082
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Color Blue/Yellow
- Retroreflective Grade Non-Reflective
- Tape Pattern Striped
- Tape Thickness 22 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177053
- Zoro # G811131082
- UPC # 888434629116
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Details
Tape Backing Material | Polyester |
Tape Color | Blue/Yellow |
Retroreflective Grade | Non-Reflective |
Tape Pattern | Striped |
Tape Thickness | 22 mil |
Series | B-553 |
Item | Floor Marking Tape |
Product Form | Continuous Roll |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Sub-Brand | ToughStripe(R) Max |
Glow In The Dark | No |
Tape Brand | Brady(R) |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Finish | Gloss |
Minimum Tape Performance Temperature | 50 Degrees F |
Fluorescent | No |
Adhesive Properties | Aggressive Adhesive |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Striped, Blue/Yellow, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (60542)
- C-LINE PRODUCTS SelfAdhesive Shop Ticket Holder, 5 x 8, 50PK (70058)
- ERGODYNE Standard Clear Phone Pouch and Trap (3760S)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAORJ)
- BRADY Floor Marking Tape, Black/Ylw, 2"W, 100ft (177017)
- BRADY Floor Tape, Pink/Yellow, 2 inx100 ft, Roll (170000)
- BRADY Floor Marking Tape, Green, 3"W, 100ft (177031)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104371)
- BRADY Floor Marking Tape, Yellow, PK65 (104556)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104314)
- Brady Marking and Warning Tapes