Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Blue/Ylw, 3"W, 100ft
Mfr # 177083
Zoro # G211131101
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 22 mil
- Tape Backing Material Polyester
- Tape Pattern Striped
- Tape Color Blue/Yellow
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177083
- Zoro # G211131101
- UPC # 888434629413
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Details
Tape Thickness | 22 mil |
Tape Backing Material | Polyester |
Tape Pattern | Striped |
Tape Color | Blue/Yellow |
Retroreflective Grade | Non-Reflective |
Series | B-553 |
Item | Floor Marking Tape |
Product Form | Continuous Roll |
Minimum Tape Performance Temperature | 50 Degrees F |
Glow In The Dark | No |
Sub-Brand | ToughStripe(R) Max |
Tape Brand | Brady(R) |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Finish | Gloss |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Adhesive Properties | Aggressive Adhesive |
Fluorescent | No |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Striped, Blue/Yellow, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL HAMMERED STAIR NOSING (3 FT A-1600-H)
- BRADY Padlock, 6 Pins, Blue (SDPL-BLU-38PL-KD)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5250L)
- JUSTRITE 1/2 gal Red Polyethylene Type I Safety Can Flammables (14065)
- BRADY Floor Tape, Pink/Yellow, 2 inx100 ft, Roll (170000)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104437)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Red (170644)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- BRADY Floor Marking Tape, Square, 4 In.W, 100 ft. (121369)
- BRADY ToughStripe Floor Marking Tape, Gen Purpose, Striped, Black/Yellow, 2 in x 100 ft, 8 mil Thickness (104317)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- Brady Marking and Warning Tapes